Check Availability
  • HONEYWELL 

    Pneu Temp Transmitter,DA,-40 to 160F

  • Item # 279A26
  • Mfr. Model # LP914A1003
Pneu Temp Transmitter,DA,-40 to 160F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 279A26
Mfr. Model # LP914A1003
UNSPSC #41112205
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Pneumatic Temperature Transmitter
Action Type - Pneumatic Thermostats Direct Acting
Max. Air Pressure 25 psi
Max. Ambient Temp. 265 Degrees F
Temp. Control Range -40 Degrees to 160 Degrees F
Output Pressure Range 3 to 15 psi
Sensing Bulb Dia. 11/32"
Sensing Bulb Length 1 ft. 3"
Control Air Pressure 3 to 15 psi
Air Connections Push-on Barb for 5/32" and 1/4" OD Tubing
Element Type Rod and Tube
Height 3"
Width 2-1/2"
Depth 18"
Air Consumption 0.019 scfm
* This product's country of origin is subject to change

Compliance and Restrictions