Check Availability
  • HONEYWELL 

    Pneu Temp Transmitter,DA,65 to 85F

  • Item # 279A22
  • Mfr. Model # LP916A1134
Pneu Temp Transmitter,DA,65 to 85F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 279A22
Mfr. Model # LP916A1134
UNSPSC #41112209
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Pneumatic Temperature Transmitter
Action Type - Pneumatic Thermostats Direct Acting
Max. Air Pressure 25 psi
Max. Ambient Temp. 135 Degrees F
Temp. Control Range 65 Degrees to 85 Degrees F
Capillary Length 36"
Sensing Bulb Dia. 3/8"
Sensing Bulb Length 9-5/8"
Air Connections 1/4" Barb
Element Type Bulb
Height 4-3/4"
Width 3-3/4"
Depth 3"
Air Consumption 0.011 scfm w/0.005" Restriction; 0.022 scfm w/0.007" Restriction
Includes Integral Mounting Bracket and 304528A Bag Assembly
* This product's country of origin is subject to change

Compliance and Restrictions