Check Availability
  • HONEYWELL 

    PAPR System, Ni-Cad Rechargeable, Size S

  • Item # 52NY70
  • Mfr. Model # PR501S
PAPR System, Ni-Cad Rechargeable, Size S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NY70
Mfr. Model # PR501S
UNSPSC #46182007
Shipping Weight 6.1 lbs
Country of Origin USA *
Item PAPR System
PAPR Mount Mask-Mounted
Mask Size S
Includes RU65001S Full Face Piece, Blower, Rechargeable Battery Pack, Battery Charger, Flow Meter, HEPA Cartridge
Battery Type Ni-Cad Rechargeable
Cartridges Included HEPA
Intrinsically Safe No
Suspension Adjustable
Headgear Included Yes
For Use With Honeywell North RU6500 Full Face Pieces
Window Material Polycarbonate
Standards NIOSH, ANSI/ASSE Z88.2-2015
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms