Check Availability
  • HONEYWELL 

    P95 Disposable Respirator, Molded, White, Mask Size: M/L, 10PK

  • Item # 4VT87
  • Mfr. Model # 14110428
P95 Disposable Respirator, Molded, White, Mask Size: M/L, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NIOSH-approved SAF-T-FITĀ® Plus disposable particulate respirator features a molded cup design that offers low breathing resistance. The Honeywell Safety Products respirator has durable, convenient suspension straps. The color-coded nose clip help make it fast and easy to pick up the correct size. Latex free.
Show More Close
 

Technical Specifications

Item # 4VT87
Mfr. Model # 14110428
UNSPSC #46182002
Catalog Page 1756
Shipping Weight 1.0 lbs
Country of Origin Tunisia *
Item Disposable Respirator
Respirator Filter Class P95
Exhalation Valve Yes
Nose Clip Yes
Face Seal Full
Respirator Headstrap Type Dual, Adjustable
Mask Size M/L
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms