Check Availability
  • HONEYWELL 

    Normally Closed Sweat 1/2 Motorized Zone Valve, 24VAC, 3.5Cv, 18" Leads

  • Item # 279C13
  • Mfr. Model # V8043E5004
Normally Closed Sweat 1/2 Motorized Zone Valve, 24VAC, 3.5Cv, 18" Leads
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a compact design to ease installation, this Honeywell® motorized zone valve consists of an actuator and a valve assembly for controlling the flow of hot water. The entire powerhead can be easily removed or replaced without having to disassemble the plumbing line connections or draining the system.
Show More Close
 

Technical Specifications

Item # 279C13
Mfr. Model # V8043E5004
UNSPSC #40141609
Shipping Weight 1.99 lbs
Country of Origin Hungary *
Item Motorized Zone Valve
Type Normally Closed
Height (In.) 5-3/4
Width (In.) 2-3/8
Depth (In.) 3-1/2
Coefficient of Volume 3.5
Max. Water Temp. (Deg. F) 200
Voltage 24
Electrical Connections 18" Leads
For Use With 2 Wire Control
Agency Compliance CSA, UL
Connection Type/Size (In.) Sweat 1/2
Includes 1/2" Conduit Conection, Manual Opening Lever, Spring Return, End Switch
* This product's country of origin is subject to change

Compliance and Restrictions