Check Availability
  • HONEYWELL NORTH 

    Valve Seat for Oral/Nasal Cup Rplcmnt

  • Item # 32MT95
  • Mfr. Model # 80814AUS
Valve Seat for Oral/Nasal Cup Rplcmnt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT95
Mfr. Model # 80814AUS
UNSPSC #46182004
Shipping Weight 1.62 lbs
Country of Origin USA *
Item Valve Seat for Oral/Nasal Cup Replacement
Size 1.15" x 0.23"
Material Polyphenylene Oxide, Polystyrene
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close