Check Availability
  • Supplied Air Respirators
  • HONEYWELL NORTH 

    Supplied Air System, S, For Use With Compressor and Filter Panels

  • Item # 32MT70
  • Mfr. Model # CF7001SUS
Supplied Air System,  S,  For Use With Compressor and Filter Panels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT70
Mfr. Model # CF7001SUS
UNSPSC #46182004
Shipping Weight 5.53 lbs
Country of Origin USA *
Item Supplied Air System
For Use With Compressor and Filter Panels
Headgear Included Hood with Built-In Tight Fitting Facepiece
Mask Size S
Pressure Variable
Includes Magazine with (4) Lenses, Breathing Tube with Housing Assembly, Belt, (2) P100 Cartridges and Protective Filter/Exhalation Cover
Standards NIOSH 42 CFR 84
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In