Check Availability
  • HONEYWELL NORTH 

    Supplied Air Pump Package, 3/4 HP, People Served: 2, Headgear Included: Full Face Respirator

  • Item # 16M246
  • Mfr. Model # APPF
Supplied Air Pump Package, 3/4 HP, People Served: 2, Headgear Included: Full Face Respirator
Qty
  • Web Price
    $3,989.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Packaged pump system includes everything you need to set up a 2-person supplied air respiratory (SAR) airline system, including 2 Honeywell North 7600 full-facepiece masks. The rotary vane air pump supplies breathable air from a clean-air environment. The breathing tube is located behind the back to keep it out of the way.
Show More Close
 

Technical Specifications

Item # 16M246
Mfr. Model # APPF
UNSPSC #46182004
Catalog Page 1772
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Supplied Air Pump Package
People Served 2
Headgear Included Full Face Respirator
HP 3/4
Hose Length 50 ft.
Couplers 3/8" NPT
Hose Inside Dia. 1/2"
Pressure 15 psi
Includes Pump, (2) Respirator, (2) Breathing Tube, (2) Hose
Power Requirements 115V
Standards NIOSH Approved
* This product's country of origin is subject to change

Welcome Sign In