Check Availability
  • HONEYWELL NORTH 

    Stretch Bandage, Sterile, White, Gauze, Bulk

  • Item # 3EWD4
  • Mfr. Model # 043173
Stretch Bandage, Sterile, White, Gauze, Bulk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical sterile dressings protect injured areas without adhering to wounds.
Show More Close
 

Technical Specifications

Item # 3EWD4
Mfr. Model # 043173
UNSPSC #42311511
Shipping Weight 0.05 lbs
Country of Origin China *
Item Stretch Bandage
Sterile/Non-Sterile Sterile
Color White
Material Gauze
Waterproof No
Package Type Bulk
Width 4"
Length 4 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms