Check Availability
  • HONEYWELL NORTH 

    Stretch Bandage,Sterile,White,Gauze,Bulk

  • Item # 3EWD3
  • Mfr. Model # 043172
Stretch Bandage,Sterile,White,Gauze,Bulk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical sterile dressings protect injured areas without adhering to wounds.
Show More Close
 

Technical Specifications

Item # 3EWD3
Mfr. Model # 043172
UNSPSC #42311511
Shipping Weight 0.04 lbs
Country of Origin China *
Item Stretch Bandage
Sterile/Non-Sterile Sterile
Color White
Material Gauze
Waterproof No
Package Type Bulk
Width 3"
Length 4 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms