Check Availability
  • HONEYWELL NORTH 

    Small Facepiece Seal Rplcmnt, Silicone

  • Item # 32MT85
  • Mfr. Model # 80801US
Small Facepiece Seal Rplcmnt, Silicone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT85
Mfr. Model # 80801US
UNSPSC #46182004
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Small Facepiece Seal Replacement
Size 8.47" x 6.12" x 1.83"
Material Silicone
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions