This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL NORTH 

    Sinus and Allergy, Tablet, 250 x 2, Regular Strength, Phenylephrine

  • Item # 3AFR6
  • Mfr. Model # 2106500
Sinus and Allergy, Tablet, 250 x 2, Regular Strength, Phenylephrine

See alternate products available online.

Product Details

Provides relief from congestion, headaches, and other cold and allergy symptoms.
Show More Close
 

Technical Specifications

Item # 3AFR6
Mfr. Model # 2106500
UNSPSC #51161620
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Sinus and Allergy
Medicinal Form Tablet
Medicinal Count 250 x 2
Package Type - First Aid and Wound Care Box, Wrapped Packets
Medicinal Strength Regular Strength
Medicinal Flavor Unflavored
Formula Phenylephrine HCL
Size 5mg
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms