Check Availability
  • HONEYWELL NORTH 

    Sinus and Allergy, Tablet, 125 x 2, Regular Strength, Phenylephrine

  • Item # 3AFR5
  • Mfr. Model # 2106250
Sinus and Allergy, Tablet, 125 x 2, Regular Strength, Phenylephrine
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these sinus decongestant tablets for sinus and allergy relief.
Show More Close
 

Technical Specifications

Item # 3AFR5
Mfr. Model # 2106250
UNSPSC #51161620
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Sinus and Allergy
Medicinal Form Tablet
Medicinal Count 125 x 2
Package Type - First Aid and Wound Care Box, Wrapped Packets
Medicinal Strength Regular Strength
Medicinal Flavor Unflavored
Formula Phenylephrine HCL
Size 5mg
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms