Check Availability
  • HONEYWELL NORTH 

    Sanitizer, Gel, Box, Wrapped Packets, 0.030 oz.

  • Item # 1PBY8
  • Mfr. Model # Z049074
Sanitizer, Gel, Box, Wrapped Packets, 0.030 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

WATER-JEL instant antispectic contains vitamin E and aloe to refresh your skin while it cleans and kills germs. It's easy on your hands, even after repeated use. Kill 99.9% of germs without water. Convenient unit dose packs.
Show More Close
 

Technical Specifications

Item # 1PBY8
Mfr. Model # Z049074
UNSPSC #53131626
Shipping Weight 0.09 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Sanitizer
Form - First Aid and Wound Care Gel
Package Type - First Aid and Wound Care Box, Wrapped Packets
Size - First Aid and Wound Care 0.030 oz.
Count - First Aid and Wound Care 25
Formula Ethyl Alcohol
Item Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms