Check Availability
  • HONEYWELL NORTH 

    Replacement Base Lens, Polycarbonate

  • Item # 32MT87
  • Mfr. Model # 54010US
Replacement Base Lens, Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT87
Mfr. Model # 54010US
UNSPSC #46182004
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Replacement Base Lens
Size 6.90" x 8.34"
Material Polycarbonate
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions