Check Availability
  • HONEYWELL NORTH 

    PVP Wipes, Wipes, Box, Wrapped Packets

  • Item # 1VAA1
  • Mfr. Model # 021201
PVP Wipes, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft-Sided First Aid Kits
Weatherproof plastic case keeps supplies clean and dry.
Construction First Aid Kits
Kits are for contractors' most common injuries on the job.
• ANSI Z308.1-2009 Compliant
• ANSI Z308.1-2009 Compliant
Show More Close
 

Technical Specifications

Item # 1VAA1
Mfr. Model # 021201
UNSPSC #42172001
Shipping Weight 0.05 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care PVP Wipes
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 10
Item PVP Iodine Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms