Check Availability
P100 Pancake Filter Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTH low-profile filter adapter quickly converts a P100 disk filter to a P100 prefilter. Use with the following NORTH respirator series: 5400, 5500, 7600, and 7700 (sold separately).
Show More Close
 

Technical Specifications

Item # 4RM26
Mfr. Model # N750035
UNSPSC #46182005
Catalog Page 1763
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item P100 Pancake Filter Adapter
For Use With 5400 Series, 5500 Series, 7600 Series and 7700 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In