Check Availability
  • HONEYWELL NORTH 

    Oral/Nasal Cup Replacement,Polyethylene

  • Item # 32MT94
  • Mfr. Model # 902051US
Oral/Nasal Cup Replacement,Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT94
Mfr. Model # 902051US
UNSPSC #46182004
Shipping Weight 2.57 lbs
Country of Origin USA *
Item Oral/Nasal Cup Replacement
Size 3.89" x 2.62" x 3.93"
Material Polyethylene
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close