Check Availability
  • HONEYWELL NORTH 

    Medium/Large Facepiece Seal Replacement

  • Item # 32MT86
  • Mfr. Model # Z808040
Medium/Large Facepiece Seal Replacement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT86
Mfr. Model # Z808040
UNSPSC #46182004
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Medium/Large Facepiece Seal Replacement
Size 8.47" x 6.12" x 1.83"
Material Silicone
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions