Check Availability
  • HONEYWELL NORTH 

    Liquid Bandage, Bottle, 1 oz.

  • Item # 5ELX0
  • Mfr. Model # 1535120
Liquid Bandage, Bottle, 1 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Just brush on New Skin® Antiseptic Liquid Bandage and it forms a clear, flexible coating over surface injuries, such as cuts, scrapes, and minor lacerations, to help keep the injury clean and protected against contamination.
• Helps prevent infection
• Waterproof
Show More Close
 

Technical Specifications

Item # 5ELX0
Mfr. Model # 1535120
UNSPSC #53131616
Catalog Page 1841
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Liquid Bandage
Size 1 oz.
Waterproof Yes
Formula Cellulose Nitrate
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

This item is restricted for international sale.

Alternate Search Terms