Check Availability
  • HONEYWELL NORTH 

    Hood Assembly Replacement, TPU

  • Item # 32MT75
  • Mfr. Model # CF70040US
Hood Assembly Replacement, TPU
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT75
Mfr. Model # CF70040US
UNSPSC #46182004
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Hood Assembly Replacement
Size 16.02" x 23.55" x 11.01"
Material TPU
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions