Check Availability
  • HONEYWELL NORTH 

    Gauze Wrap,Non-Sterile,Latex-Free,PK10

  • Item # 1PBN8
  • Mfr. Model # 045028
Gauze Wrap,Non-Sterile,Latex-Free,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft-Sided First Aid Kits
Weatherproof plastic case keeps supplies clean and dry.
• ANSI Z308.1-2009 Compliant
Show More Close
 

Technical Specifications

Item # 1PBN8
Mfr. Model # 045028
UNSPSC #42311511
Shipping Weight 0.19 lbs
Country of Origin China *
Item Gauze Wrap
Sterile/Non-Sterile Non-Sterile
Color White
Material Latex-Free
Waterproof No
Package Type Bulk
Width 2"
Length 6 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms