Check Availability
  • HONEYWELL NORTH 

    First Aid Kit Refill, Refill, Shrink Wrap Case Material, General Purpose, 1 People Served Per Kit

  • Item # 38E448
  • Mfr. Model # SF00002803
First Aid Kit Refill, Refill, Shrink Wrap Case Material, General Purpose, 1 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical bulk supplies of most commonly used first aid products are ideal for both work and home settings.
Show More Close
 

Technical Specifications

Item # 38E448
Mfr. Model # SF00002803
UNSPSC #42172001
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item First Aid Kit Refill
First Aid Kit Type Refill
First Aid Kit Primary Application General Purpose
Number of People Served 1-10
Unitized No
People Served Per Kit 1
Case Material Shrink Wrap
First Aid Kit Mounting Type No Mounting
Height 5"
Width 15"
Depth 11"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 73
Number of Shelves 1
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (10) Nox A Sting Wipes, (32) 1" x 3" Adhesive Cloth Bandage (1) Pair Large Nitrile Gloves, (10) Triple Antibiotic, (2) Gauze Bandage, (6) x-Large Adhesive Bandage, (4) Non-Adherent Pad, (2) Gauze Compress, (1) ASHI First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms