This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HONEYWELL NORTH 

    First Aid Kit, Plastic Case Material, General Purpose

  • Item # 52LC38
  • Mfr. Model # FAK75PL-CLSA
First Aid Kit, Plastic Case Material, General Purpose

This item can only be shipped via ground shipping.

Product Details

North First Aid brings high quality, proven performance first aid products for the effective treatment of a wide variety of work-related injuries.
Show More Close
 

Technical Specifications

Item # 52LC38
Mfr. Model # FAK75PL-CLSA
UNSPSC #42171917
Shipping Weight 3.5 lbs
Country of Origin Mexico *
Item First Aid Kit
Case Material Plastic
Height 3-1/4"
Width 11"
Depth 11"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 210
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015
First Aid ANSI Kit Type I, II, III
Includes (3) 4x 2" Adhesive Bandage, (100) 1" x 3" Plastic Adhesive Bandages, (8) Woven Fingertip Bandages, (6) Knuckle Bandages, (1) 40" x 40" x 56" Triangular Bandage, (4) 2" Roller Bandage, (2) 3" Roller Bandage, (1) 2" x 4 yd. Elastic Bandage, (10) 0.9g Foil Neomycin, (10) 3" x 3" Sterile Gauze Pads, (2) 5"x 9" ABD Trauma Pad, (3) 1/2" x 5 yd. Adhesive Tape, (10) 0.9g Burn Cream, (1) 4" x 4" Burn Dressing, (4) Eye Pads with Adhesive Strips, (2) 1 oz. Eyewash Bottle, (10) Antiseptic Wipes, (15) Hand Sanitizer, (6) Sting Relief Wipe, (2) 5"x 6 " Cold pack, (1) Scissors, (1) Tweezers, (6) Exam Gloves, (1) CPR Filter Shield, (3) Aypanal Pain Reliever, (1) First Aid Booklet"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms