This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HONEYWELL NORTH 

    First Aid Kit, Steel Case Material, General Purpose

  • Item # 52LC35
  • Mfr. Model # FAK25STL-CLSA
First Aid Kit, Steel Case Material, General Purpose

This item can only be shipped via ground shipping.

Product Details

North First Aid brings high quality, proven performance first aid products for the effective treatment of a wide variety of work-related injuries.
Show More Close
 

Technical Specifications

Item # 52LC35
Mfr. Model # FAK25STL-CLSA
UNSPSC #42171917
Shipping Weight 3.1 lbs
Country of Origin Mexico *
Item First Aid Kit
Case Material Steel
Height 2-5/8"
Width 6-5/8"
Depth 6-5/8"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 110
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015
First Aid ANSI Kit Type I, II, III
Includes (1) 4x2" Adhesive Bandage, (32) 1" x 3" Plastic Adhesive Bandages, (3) Woven Fingertip Bandages, (2) Knuckle Bandages, (1) 40" x 40" Triangular Bandage, (2) 2" Roller Bandage 2", (1) 3" Roller Bandage, (10) 0.9g Foil Neomycin, (4) 3" x 3" Sterile Gauze Pads, (2) 5"x 9" ABD Trauma Pad, (2) 1/2" x 5 yd. AdhesiveTape, (10) 0.9g Burn Cream, (1) 4" x 4" Burn Dressing, (4) Eye Pads with Adhesive Strips, (1) 1 oz. Eyewash Bottle, (10) Antiseptic Wipes, (10) Hand Sanitizer, (6) Sting Relief Wipe, (1) 5"x 6" Cold Pack, (1) Scissors, (1) Tweezers, (2) Pairs Exam Gloves, (1) CPR Filter Shield, (1) First Aid Booklet, (3) Pouches of Aypanal Pain Reliever"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms