This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL NORTH 

    First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit

  • Item # 4A421
  • Mfr. Model # 019720-0009L
First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit

See alternate products available online.

Product Details

The rustproof steel cabinet has a carrying handle and mounting brackets.
Show More Close
 

Technical Specifications

Item # 4A421
Mfr. Model # 019720-0009L
UNSPSC #42172001
Shipping Weight 11.5 lbs
Country of Origin Mexico *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 76-100
Unitized No
People Served Per Kit 100
Case Material Steel
First Aid Kit Mounting Type Portable, Wall Mount
Height 15"
Width 11"
Depth 5"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 563
Number of Shelves 2
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2003
Includes (100) 3/4" x 3" Cloth Adhesive Bandages, (100) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (1) Non-Sterile Triangular Bandage, (4) 2" x 6 yd. Conforming Bandage, (20) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (20) Alcohol Prep Pads, (10) Antibiotic Ointment, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (1) First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms