Check Availability
  • HONEYWELL NORTH 

    First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit

  • Item # 3EWK3
  • Mfr. Model # 68140GRR
First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large North® first aid kit comes in a sturdy plastic case and is portable or wall mountable. Ideal for use in industries including construction, manufacturing, medical, and municipal services.
Show More Close
 

Technical Specifications

Item # 3EWK3
Mfr. Model # 68140GRR
UNSPSC #24112401
Shipping Weight 10.2 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 76-100
Unitized No
People Served Per Kit 100
Case Material Steel
First Aid Kit Mounting Type Portable, Wall Mount
Height 15-1/2"
Width 4-3/4"
Depth 4-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 17
Number of Shelves 2
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (50) Miralac Packs, (240) Assorted Bandages, (1) Adhesive Tape, (20) Antibiotic Ointment Packs, (40) Antiseptic Wipes, (1) Burn Spray, (1) Eye Pad, (1) Eye Wash, (1) Tweezer, (1) Cold Pack, (4) Vinyl Gloves, (10) Non-Adherent Pads, (50) Pain Stopper Packs, (1) Bloodstopper, (25) Sterile Gauze Pads, (1) Triangular Bandage, (1) First Aid Book
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms