This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HONEYWELL NORTH 

    First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 50 People Served Per Kit

  • Item # 39P263
  • Mfr. Model # Z019813
First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 50 People Served Per Kit

See alternate products available online.

Product Details

North First Aid brings high quality, proven performance first aid products for the effective treatment of a wide variety of work-related injuries.
Show More Close
 

Technical Specifications

Item # 39P263
Mfr. Model # Z019813
UNSPSC #42172001
Shipping Weight 3.2 lbs
Country of Origin Mexico *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Polypropylene
First Aid Kit Mounting Type Portable
Height 2-11/16"
Width 5-13/32"
Depth 2-5-16""
Waterproof Yes
First Aid Kit Application General Purpose
Number of Components 30
Number of Shelves 1
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
Includes Alcohol Wipes (20), Benzalkonium Antiseptic Wipe (12), First Aid Cream 0.9g (1), Neomycin Antibiotic (4), ABD Combine Pad 5" x 9" (1), Adhesive Bandage,Plastic,3/4" x 3" (52), Bandage,Patch,Adhesive 1.5 x 1.5 (3), Butterfly Closures (32), Fingertip "T" Woven (2), Gauze Clean-Wrap Bandage N/S 2" (1), Gauze Clean-Wrap Bandage N/S 3" (1), Gauze Pads Sterile 2" x 2" (3), Non-Adherent Pads 2" x 3" (20), Knuckle Bandage (2), Eye Pads Sterile 1/Pack Oval (2), 1 Pair Vinyl Gloves Zip Lock Bag (1), Adhesive Tape W/P 1"x 2-1/2 yd. (1), Aypanal Extra Bulk (4), Castile Soap Towelette (2), CedaPairin (IbuPairofen) 2Env (3), CTA 3" Single Tip (10), First Aid Guide ASHI (1), Sting Relief Wipes (1), Safety Pins Assorted (12), Scissor Bandage 4" Red PLS HDL(1), Snips 3/8"x1 1/2" (20), Thermometer Dot Mat Type (1), Tongue Blades Sr Wrapped (1), Tweezer Plastics 4" (1), Urea Type Cold Pack 5" x 6" (2)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms