This item has been discontinued.  For alternate products call 1-800-217-6872.

  • First Aid Kits
  • HONEYWELL NORTH 

    First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit

  • Item # 39P255
  • Mfr. Model # Z019804
First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit

This item can only be shipped via ground shipping.

Product Details

This kit expands the basic items included to give employees greater access to items needed to treat common workplace injuries..
Show More Close
 

Technical Specifications

Item # 39P255
Mfr. Model # Z019804
UNSPSC #42172001
Shipping Weight 15.95 lbs
Country of Origin Mexico *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 76-100
Unitized No
People Served Per Kit 100
Case Material Steel
First Aid Kit Mounting Type Portable, Wall Mount
Height 10-5/8"
Width 4-13/16"
Depth 4-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 27
Number of Shelves 2
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
Includes Benzalkonium Antiseptic Wipe (20), Bloodstopper (1), Burn Spray 3 oz. (1),First Aid Cream 0.9g (20), Triple Biotic .5g Packet (20), First Aid Spray Aerosol 3 oz. (1), Fingertip "T" Woven (40), Gauze Pads Sterile 3" x 3" (25), Knuckle Woven (40), Non-Adherent Pads 2" x 3"(100), 1" x 3" Plastic Bands (100), Tri Bandage Non Woven 40" x 40" x 56" (1), Woven 7/8 x 3 Elastic Strip (50), Eye Dress Packet with Four Adhesive Strips (4), Buffered Eye Wash 4 oz. (1), 1 Pair Vinyl Gloves Zip Lock Bag (2), Alcohol Wipes (50), Ammonia Inhalants (10), Aypanal Ex-Str 2/Env (250), Aypanal Non-Aspirin Pack (100), Cold Pack Unit 5" x 6" Bulk (1), CTA 3" Single Tip (20), First Aid Guide ASHI (1), Miralac Tabs Ind Pack (250), O/H Tape Adhesive Tri-Cut (1),Scissor Bandage 4" Red PLS HDL(1), Tweezer Plastics 4" (1)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms