Check Availability
  • HONEYWELL NORTH 

    First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit

  • Item # 39P254
  • Mfr. Model # Z019832
First Aid Kit, Kit, Plastic Case Material, General Purpose, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This kit expands the basic items included to give employees greater access to items needed to treat common workplace injuries..
Show More Close
 

Technical Specifications

Item # 39P254
Mfr. Model # Z019832
UNSPSC #42172001
Shipping Weight 2.8 lbs
Country of Origin Mexico *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable
Height 10-5/8"
Width 4-13/16"
Depth 4-3/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 21
Number of Shelves 2
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
Includes Alcohol Wipes (5), Benzalkonium Antiseptic Wipe (10), First Aid Cream 0.9g (6), Elastic Bandage 2" x 4.5" yd. (1), Gauze Clean-Wrap Bandage N/S 2" (2), Gauze Pads Sterile 4" x 4" (4), Gauze Pads Sterile 3" x 3" (10), 1" x 3" Plastic Bands (100), Triangular Bandage Non Woven 40" x 40" x 56" (1), Buffered Eye Wash 1 oz. Bottle (1), Eye Pads Sterile 1-Packet Oval (4), 2 Pair Large Nitrile Glves Zip Bag (2), Adhes Tape W/P 1" x 2-1/2" yd. (2), Ammonia Inhalants (5), Aspirin Ind Packet 5g (6), Aypanal Non-Aspirin Packet (6), First Aid Guide ASHI (1), Sting Relief Wipes (6), Scissor Bandage 4" Red Pls Hdl (1), Tweezer Plastics 4" (1), Urea Type Cold Pack 5" x 6" (2).
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms