Check Availability
  • HONEYWELL NORTH 

    First Aid Kit, Bulk, White, 22 Pcs, 50 Ppl

  • Item # 39P242
  • Mfr. Model # Z019830
First Aid Kit, Bulk, White, 22 Pcs, 50 Ppl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

From eyewear to the latest advances in cutting-edge respiratory technology, North-branded products are known for high quality and reliability, applied across a broad range of new product introductions, every year.
Show More Close
 

Technical Specifications

Item # 39P242
Mfr. Model # Z019830
UNSPSC #42172001
Shipping Weight 3.35 lbs
Country of Origin Mexico *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Polystyrene
First Aid Kit Mounting Type Portable
Height 11"
Width 3-1/4"
Depth 2-1/2"
Waterproof Yes
First Aid Kit Application General Purpose
Number of Components 22
Number of Shelves 2
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
Includes Alcohol Wipes (6), Benzalkonium Antiseptic Wipe (10), First Aid Cream 0.9g (6), ABD Combine Pad 5" x 9" (1), Gauze Clean-Wrap Bandage N/S 2" (2), Gauze Pads Sterile 3"x 3" (10), Gauze Pads Sterile 3"x 3" (40), 1" x 3" Plastic Bands (1), Tri Bandage Non Woven 40" x 40" x 56" (1), Buffered Eye Wash 1 oz. Bottle (1), Eye Pads Sterile 1/Pack Oval (4), Buffered Eye Wash 4 oz. (1), 2 Pair Large Nitrile Gloves Zip Bag (2), Adhesive Tape W/P 1" x 2-1/2 yd. (2), Ammonia Inhalants (6), Aspirin IND Pack 5g (6), Aypanal Non-Aspirin Pack (6), Cold Pack Unit 5" x 6" Bulk (1), First Aid Guide ASHI (1), Sting Relief Wipes (5), Scissor Bandage 4" Red PLS HDL(1), Tweezer Plastics 4" (1)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms