Check Availability
  • HONEYWELL NORTH 

    First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit

  • Item # 39P228
  • Mfr. Model # Z019837
First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

From eyewear to the latest advances in cutting-edge respiratory technology, North-branded products are known for high quality and reliability, applied across a broad range of new product introductions, every year.
Show More Close
 

Technical Specifications

Item # 39P228
Mfr. Model # Z019837
UNSPSC #42172001
Shipping Weight 10.4 lbs
Country of Origin Mexico *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 76-100
Unitized No
People Served Per Kit 100
Case Material Steel
First Aid Kit Mounting Type Portable, Wall Mount
Height 10-21/64"
Width 4-51/64"
Depth 4-1/2"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 24
Number of Shelves 2
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2009
Includes Bloodstopper (1), Neomycin Antibiotic (10), Benzalkonium Antiseptic Wipe(1),O/H Pump Burn Relief 2 oz. (1), Pvp Iodine Wipes (40), Adhesive Bandages Plastic Ex-Lg (25), Elastic Bandage 3" x 4.5 yd. (1), Fingertip "T" Woven (40), Gauze Clean-Wrap Bandages N/S 2" (4), Gauze Clean-Wrap Bandages N/S 3" (4), Gauze Pads Sterile 2" x 2" (10),Gauze Pads Sterile 3" x 3" (25), Non-Adherent Pads 2" x 3" (10), 1" x 3" Plastic Bands (200), 3/4" x 3" Woven Strips (100), Knuckle Bandages (40), Triangular Bandage Non Woven 40" x40" x56" (1), Eye Dress Pkt with (4) Adhesive Strips (4), Buffered Eye Wash 4 oz. (1), 5 Pair Large Vinyl Gloves In Zip (1), Alcohol Prep Pads (20), Aypanal Non-Aspirin Pk (100), Cold Pack Unit 5" x6" Bulk (2), Cpr Filtershield 77-100 (1), First Aid Guide ASHI (1), Lbl Contents ANSI Z308.1-2009 (1), Scissor Bandage 4" Red PLS Hdl (1), Tape Adhesive 1/2" x 5" Plastic (1),Tweezer Plastics 4" (1)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms