Check Availability
  • HONEYWELL NORTH 

    First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit

  • Item # 21DG22
  • Mfr. Model # SF00003199
First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

From eyewear to the latest advances in cutting-edge respiratory technology, North-branded products are known for high quality and reliability, applied across a broad range of new product introductions, every year.
Show More Close
 

Technical Specifications

Item # 21DG22
Mfr. Model # SF00003199
UNSPSC #42172001
Shipping Weight 8.4 lbs
Country of Origin Mexico *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 76-100
Unitized No
People Served Per Kit 100
Case Material Steel
First Aid Kit Mounting Type Portable, Wall Mount
Height 5"
Width 11"
Depth 2-1/4"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 200
Number of Shelves 2
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (4) Gauze Compress, (10) Alcohol Prep Pads, (1) 4-1/2" Blue-Handled Scissors, (1) 3" x 5 yd. Latex-Free Co-Flex Bandage, (2) 4" x 6" Instant Cold Compress, (1) CPR Microshield, (1) 4-1/2" Splinter Forcep, (1) Swifteez Eye Wash, (6) 1" x 3" Cloth Adhesive Bandage, (100) 1" x 3" Swift Woven Bandages, (8) Knuckle Bandages, (20) Sting Relief Wipes, (1) 3" x 4" Elastic Bandage, (4) Pair Nitrile Gloves, (1) 2" x 3" Non-Adherent Pad, (8) 2" x 3" Non-Adherent Pad, (2) 3/4" Green Cohesive Tape, (1) 2" x 6 yd. Gauze Bandage, (1) ASHI First Aid Guide, (1) Muslin Triangular Bandage, (20) Triple Antibiotic, (1) 3" Single-Tip Cotton Tip Applicator, (1) Eye Dressing Kit with (4) Adhesive Strips
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms