Check Availability
First Aid Kit, Kit, Steel Case Material, General Purpose, 50 People Served Per Kit
  • HONEYWELL NORTH 

    First Aid Kit, Kit, Steel Case Material, General Purpose, 50 People Served Per Kit

  • Item # 21DG21
  • Mfr. Model # SF00003198
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

Product Details

From eyewear to the latest advances in cutting-edge respiratory technology, North-branded products are known for high quality and reliability, applied across a broad range of new product introductions, every year.
Show More Close
 

Technical Specifications

Item # 21DG21
Mfr. Model # SF00003198
UNSPSC #42172001
Shipping Weight 5.35 lbs
Country of Origin Mexico *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized Yes
People Served Per Kit 50
Case Material Steel
First Aid Kit Mounting Type Portable
Height 7"
Width 5"
Depth 3-1/4"
Waterproof Yes
First Aid Kit Application General Purpose
Number of Components 36
Number of Shelves 1
Color White
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (20) Sting Relief Wipes, (96) 1" x 3" Cloth Adhesive Bandage, (4) Pair Nitrile Gloves, (20) Triple Antibiotic, (2) 2" x 6 yd. Gauze Bandage, (8) 2" x 3" Non-Adherent Pad, (1) Gauze Compress, (1) First Aid Guide ASHI, (1) Swifteez Eye Wash, (1) 3" x 5 yd. Latex-Free Co-Flex Bandage, (2) 3/4" Green Cohesive Tape, (100) 1" x 3" Swift Woven Bandages, (1) 4" x 6" Instant Cold Pack, (8) Knuckle Bandages, (10) Alcohol Prep Pads, (20) 2" x 3" Non-Adherent Pads, (1) Eye Dressing Packet with (4) Adhesive Strips, (1) 3" Single Tip Cotton Tip Applicator

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK, GU, HI and PR.

This item is restricted for international sale.

Alternate Search Terms