Check Availability
  • HONEYWELL NORTH 

    Filter/Exhalation Cover Replacement

  • Item # 32MT84
  • Mfr. Model # CF70080US
Filter/Exhalation Cover Replacement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT84
Mfr. Model # CF70080US
UNSPSC #46182004
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Filter/Exhalation Cover Replacement
Size 8.31" x 5.41"
Material Nylon, Fiberglass
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions