Check Availability
Filter Cover Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTH filter cover/holder attaches No. 4RM31 or 5HV73 filter pads (sold separately) to gas and vapor cartridges (sold separately). For use respirator cartridges for the following NORTH respirator series: 5400, 5500, 7600, and 7700 (sold separately).
Show More Close
 

Technical Specifications

Item # 16M242
Mfr. Model # N750036
UNSPSC #46182005
Catalog Page 1763
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Filter Cover Assembly
For Use With 5400 Series, 5500 Series, 7600 Series and 7700 Series Respirators
Includes (2) each Filter Covers and (2) each Screens
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In