Check Availability
  • HONEYWELL NORTH 

    Fabric Strip Bandages, 3" x 4-1/2", Beige

  • Item # 5ELT2
  • Mfr. Model # 016425
Fabric Strip Bandages, 3" x 4-1/2", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These bandages help protect minor cuts and scrapes.
Show More Close
 

Technical Specifications

Item # 5ELT2
Mfr. Model # 016425
UNSPSC #42311505
Catalog Page 1842
Shipping Weight 0.27 lbs
Country of Origin Mexico *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 4-1/2"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 100
Latex Content Latex Free
Package Type Box
Item Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms