Check Availability
  • HONEYWELL NORTH 

    Fabric Strip Bandages, 3" x 1", Blue

  • Item # 4TWG8
  • Mfr. Model # 016459B
Fabric Strip Bandages, 3" x 1", Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made for use in food handling and processing environments, these woven fabric bandages are colored blue, for easy visual identification, should one fall off. And a metal strip behind the wound pad allows the bandage to be found in production lines that are equipped with metal detection equipment.
• Sterile
• Latex-free
Show More Close
 

Technical Specifications

Item # 4TWG8
Mfr. Model # 016459B
UNSPSC #42311505
Catalog Page 1842
Shipping Weight 0.24 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Blue
Bandage Material Fabric
Length 3"
Width 1"
Metal Detectable Yes
Water Resistant/Waterproof None
Bandages Included 100
Latex Content Latex Free
Package Type Box
Item Metal Detectable Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms