Check Availability
  • HONEYWELL NORTH 

    Fabric Strip Bandages, 4-11/16" x 3/4", Beige

  • Item # 3PAJ3
  • Mfr. Model # 0198998
Fabric Strip Bandages, 4-11/16" x 3/4", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature a waterproof adhesive and are suitable for dressing minor cuts and wounds. Adhesive Cloth Bandages conform to body contours.
Show More Close
 

Technical Specifications

Item # 3PAJ3
Mfr. Model # 0198998
UNSPSC #42311505
Catalog Page 1842
Shipping Weight 0.06 lbs
Country of Origin USA *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 4-11/16"
Width 3/4"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 20
Latex Content Latex Free
Package Type Box
Item Extra Long Adhesive Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms