Check Availability
  • HONEYWELL NORTH 

    Fabric Strip Bandages, 3" x 1", Beige

  • Item # 3EWA6
  • Mfr. Model # 016459
Fabric Strip Bandages, 3" x 1", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Essential tool of basic first aid; use for wound care and burns.
Show More Close
 

Technical Specifications

Item # 3EWA6
Mfr. Model # 016459
UNSPSC #42311505
Catalog Page 1842
Shipping Weight 0.2 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 1"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 100
Latex Content Latex Free
Package Type Box
Includes (10) Mfr. No. 018503-4219
Item Adhesive Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms