Check Availability
  • HONEYWELL NORTH 

    Fabric Strip Bandages, 3" x 2", Beige

  • Item # 3EVZ9
  • Mfr. Model # 010819
Fabric Strip Bandages, 3" x 2", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These bandages help protect minor cuts and scrapes.
Show More Close
 

Technical Specifications

Item # 3EVZ9
Mfr. Model # 010819
UNSPSC #42311505
Shipping Weight 0.14 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 2"
Metal Detectable No
Water Resistant/Waterproof Waterproof
Bandages Included 25
Latex Content Latex Free
Package Type Box
Item Patch Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms