Check Availability
Eye Magnet,  Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Attracts small metal fragments to help you remove them from the eye. The nylon eye loop lets you gently remove nonmagnetic debris.
Show More Close
 

Technical Specifications

Item # 3PAD8
Mfr. Model # 326734G
UNSPSC #53131610
Catalog Page 1830
Shipping Weight 0.2 lbs
Country of Origin China *
Item Eye Magnet
Color Silver
Disposable No
Material Stainless Steel
For Use With First Aid
Includes Loop Handle, Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms