Check Availability
Eye Drops, Liquid Solution, Bottle, 0.500 oz.
  • HONEYWELL NORTH 

    Eye Drops, Liquid Solution, Bottle, 0.500 oz.

  • Item # 14N211
  • Mfr. Model # 242800
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

From eyewear to the latest advances in cutting-edge respiratory technology, North-branded products are known for high quality and reliability, applied across a broad range of new product introductions, every year.
Show More Close
 

Technical Specifications

Item # 14N211
Mfr. Model # 242800
UNSPSC #53131610
Shipping Weight 0.01 lbs
Country of Origin USA *
Application - First Aid and Wound Care Eye Drops
Item - First Aid and Wound Care Eye Drops
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 0.500 oz.
Count - First Aid and Wound Care 1
Formula Tetrasine, Isotonic Solution
Item Eye Drops

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms