Check Availability
Eye Cup, Plastic, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Essential, disposable supplies are a staple of every medical supply cabinet.
Show More Close
 

Technical Specifications

Item # 3PAD2
Mfr. Model # 24906S
UNSPSC #53131610
Catalog Page 1830
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Eye Cup
Color White
Disposable Yes
Material Plastic
For Use With First Aid, Emergency Rooms
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms