Check Availability
  • HONEYWELL NORTH 

    Exhalation Housing Replacement

  • Item # 32MU01
  • Mfr. Model # 54013US
Exhalation Housing Replacement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MU01
Mfr. Model # 54013US
UNSPSC #46182004
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Exhalation Housing Replacement
Size 1.96" x 0.68"
Material Polystyrene
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close