Check Availability
Emergency Escape Hood, Polyurethane
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully assembled, escape-only air-purifying respirator for chemical, biological, radiological, and nuclear (CBRN) emergencies consists of a hood with neck seal, clear polyurethane lens, permanently attached dual cartridges, and thermoplastic elastomeric mask. Universal size.
Show More Close
 

Technical Specifications

Item # 1LYP1
Mfr. Model # ER2000CBRN
UNSPSC #46182003
Catalog Page 1773
Shipping Weight 2.15 lbs
Country of Origin Mexico *
Item Disposable Emergency Escape Hood
Used For Chemical, Biological, Radiological and Nuclear
Hood Material Polyurethane
Includes Belt Mount Carry Bag
Mask Size Universal
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In