Check Availability
  • HONEYWELL NORTH 

    Elastic Wrap, Blue, Bulk, PK5

  • Item # 4RM13
  • Mfr. Model # 720070
Elastic Wrap, Blue, Bulk, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, comfortable water-resistant bandages stick only to themselves, and not to your skin or hair. Easy to use with gauze pads and rolls on cuts and lacerations, or by themselves to provide support for strains and sprains. Contain latex—not for patients with latex allergies.
Show More Close
 

Technical Specifications

Item # 4RM13
Mfr. Model # 720070
UNSPSC #42171917
Catalog Page 1830
Shipping Weight 0.2 lbs
Country of Origin China *
Item Elastic Wrap
Sterile/Non-Sterile Non-Sterile
Color Blue
Package Type Bulk
Width 1"
Length 5 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms