Check Availability
  • HONEYWELL NORTH 

    Elastic Wrap, Non-Sterile, Cloth, PK5

  • Item # 1PDB3
  • Mfr. Model # 041960
Elastic Wrap, Non-Sterile, Cloth, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industry-Related First Aid Kits
Weatherproof plastic case keeps supplies clean and dry.
• ANSI Z308.1-2009 Compliant
Show More Close
 

Technical Specifications

Item # 1PDB3
Mfr. Model # 041960
UNSPSC #42311505
Shipping Weight 0.25 lbs
Country of Origin China *
Item Elastic Wrap
Sterile/Non-Sterile Non-Sterile
Color Beige
Material Cotton Cloth
Waterproof No
Package Type Bulk
Width 2"
Length 5 yd.
Standards ANSI Z308.1-2009
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms