Check Availability
  • HONEYWELL NORTH 

    Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5

  • Item # 1PBY2
  • Mfr. Model # 041966
Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-use bandage wrap provides support for sprains, strains, and torn and injured ligaments. Wrap is hand washable and reusable.
Show More Close
 

Technical Specifications

Item # 1PBY2
Mfr. Model # 041966
UNSPSC #42311505
Catalog Page 1830
Shipping Weight 0.46 lbs
Country of Origin China *
Item Elastic Wrap
Sterile/Non-Sterile Non-Sterile
Color Beige
Material Elastic Fabric
Waterproof No
Package Type Bulk
Width 4"
Length 5 yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms