Check Availability
  • HONEYWELL NORTH 

    Cape Assembly with Head Shroud

  • Item # 32MT73
  • Mfr. Model # CF70050US
Cape Assembly with Head Shroud
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MT73
Mfr. Model # CF70050US
UNSPSC #46182004
Shipping Weight 1.18 lbs
Country of Origin USA *
Item Cape Assembly with Head Shroud
Size 35.75" x 18.5"
Material Cotton, TPU
For Use With CF7000 Series Respirators
* This product's country of origin is subject to change

Compliance and Restrictions